DRILL HD,STEAM OXIDE,5/32"
DRILL HD,STEAM OXIDE,5/32"
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cle-Max stub length drill bit. 135 degree split point. Black oxide finish.
Technical Specs
- Item Screw Machine Drill
- Decimal Equivalent 0.1562
- Flute Type Spiral
- Flute Length 1"
- Shank Dia. 5/32"
- Coolant Fed Non-Coolant Through
- Standards ASME B94.11M-1993
- Drill Bit Size 5/32"
- Drill Bit Point Angle 135 Degrees
- Number of Flutes 2
- Cutting Direction Right
- Overall Length 2.0625"
- Drill Bit Grouping Set
- List Number 2331G
Alternate Products
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.12
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.33
/ EACH
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.70
/ EACH
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.48
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.91
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.95
/ EACH