!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL TAP SHANK, HIGH SPEED STEEL, STEAM OXIDE, 1-1/4 IN

DRILL TAP SHANK, HIGH SPEED STEEL, STEAM OXIDE, 1-1/4 IN

CLE-LINE

DRILL TAP SHANK, HIGH SPEED STEEL, STEAM OXIDE, 1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL TAP SHANK, HIGH SPEED STEEL, STEAM OXIDE, 1-1/4 IN

DRILL TAP SHANK, HIGH SPEED STEEL, STEAM OXIDE, 1-1/4 IN

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF1894-20580
  • Mfr. Model # 1894-20580
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1918
  • Shipping Weight 3.1 lbs

Product Details

CLE-line taper shank HSS drill, 118 degree point, black oxide finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

Technical Specs

  • Item Taper Shank Drill Bit
  • Decimal Equivalent 1.25 in
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Flute Length 7.875 in
  • Helix Angle 21 Degrees /34 Degrees
  • Spiral Direction Right Hand
  • Taper Shank Size MT4
  • Depth:Dia. Ratio 4xD
  • Drill Bit Grouping Individual
  • Drill Diameter Tolerance +0.0000 in/-0.0015 in
  • Primary Material Application Cast Iron, Steel
  • List Number 1894
  • Drill Bit Size 1 1/4 in
  • Measurement System Fractional Inch
  • Finish - Machining Steam Oxide
  • Drill Bit Point Type Radial Point
  • Number of Flutes 2
  • Maximum Drilling Depth 7.875 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Taper
  • Overall Length 13.5 in
  • Coolant Fed Non-Coolant Through
  • Standards ASME B94.11M
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code K, P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list