!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAWBAR, LUNETTES, CAPACITY GVW 10000 LBS, M.V.L 1000 LBS, 4.45 X 6.95 X 1 X 4 1/2 IN, FORGED STEEL

DRAWBAR, LUNETTES, CAPACITY GVW 10000 LBS, M.V.L 1000 LBS, 4.45 X 6.95 X 1 X 4 1/2 IN, FORGED STEEL

BUYERS PRODUCTS

DRAWBAR, LUNETTES, CAPACITY GVW 10000 LBS, M.V.L 1000 LBS, 4.45 X 6.95 X 1 X 4 1/2 IN, FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAWBAR, LUNETTES, CAPACITY GVW 10000 LBS, M.V.L 1000 LBS, 4.45 X 6.95 X 1 X 4 1/2 IN, FORGED STEEL

DRAWBAR, LUNETTES, CAPACITY GVW 10000 LBS, M.V.L 1000 LBS, 4.45 X 6.95 X 1 X 4 1/2 IN, FORGED STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BUYLW10
  • Mfr. Model # LW10
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 744
  • Shipping Weight 3.88 lbs

Product Details

This drawbar is made of forged steel and is for use with lunettes. It has a plain finish and includes a drawbar. Its inner eye diameter is 2 1/2 inches and its outside eye diameter is 4 1/2 inches. It measures 4.45 length x 6.95 width x 1 height x 4 1/2 inches diameter and has a capacity GVW of 10,000 pounds. Its maximum vertical load (M.V.L.) is 1,000 pounds.

Technical Specs

  • Item Forged Steel Drawbar
  • Length 4.45"
  • Shank Size No Shank
  • For Use With Lunettes
  • Includes Drawbar
  • Capacity GVW 10,000 lbs.
  • Width 6.95"
  • Finish Plain
  • Features Forged Steel Drawbar is Constructed From C1020 Steel. Features Inner Diameter Eye of 2.5" and Outer Diameter Eye of 4.5".

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list