!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC MAG,RARE ERTH,19.4 LB,1.000 IN

DISC MAG,RARE ERTH,19.4 LB,1.000 IN

APPROVED VENDOR

DISC MAG,RARE ERTH,19.4 LB,1.000 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC MAG,RARE ERTH,19.4 LB,1.000 IN

DISC MAG,RARE ERTH,19.4 LB,1.000 IN

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS2VAF2
  • Mfr. Model # 2VAF2
  • UNSPSC # 23231001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Disc Magnet
  • Casing Material Nickel Plating
  • Thickness 0.25"
  • Stability Temp. 300 Degrees F
  • Material Sintered Neodymium Disc
  • Max. Pull 19.4 lbs.
  • Diameter 1"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list