!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIBRE SANDING DISC, SERIES8S, HI-PERFORM, 80 GRIT, CLOSED-COAT, BRWN, 5 X 7/8 IN, CERAMIC/AL OXIDE

FIBRE SANDING DISC, SERIES8S, HI-PERFORM, 80 GRIT, CLOSED-COAT, BRWN, 5 X 7/8 IN, CERAMIC/AL OXIDE

UNITED ABRASIVES

FIBRE SANDING DISC, SERIES8S, HI-PERFORM, 80 GRIT, CLOSED-COAT, BRWN, 5 X 7/8 IN, CERAMIC/AL OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBRE SANDING DISC, SERIES8S, HI-PERFORM, 80 GRIT, CLOSED-COAT, BRWN, 5 X 7/8 IN, CERAMIC/AL OXIDE

FIBRE SANDING DISC, SERIES8S, HI-PERFORM, 80 GRIT, CLOSED-COAT, BRWN, 5 X 7/8 IN, CERAMIC/AL OXIDE

UNITED ABRASIVES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UAB50424
  • Mfr. Model # 50424
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This series 8S fibre sanding disc measures 5 x 7/8 inches with a non-vacuum mounting hole, has 80 grit, and a maximum RPM of 12,200. With a high-performance ceramic aluminum oxide abrasive closed-coat grain, this light-brown high-density disc features self-sharpening and cool-cut performance. It has a strong bond for heat and moisture resistance.

Technical Specs

  • Item Fibre Disc
  • Abrasive Material Ceramic
  • Grit 80
  • Colour Light Brown
  • Abrasive Type Coated
  • Backing Material Vulcanized Fibre
  • Series 8S
  • Grade High Performance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list