!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIELECTRIC UNION,2-1/2 IN FLANGE

DIELECTRIC UNION,2-1/2 IN FLANGE

WATTS

DIELECTRIC UNION,2-1/2 IN FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIELECTRIC UNION,2-1/2 IN FLANGE

DIELECTRIC UNION,2-1/2 IN FLANGE

WATTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $423.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG26X166
  • Mfr. Model # 2 1/2 LF3100
  • UNSPSC # 40142320
  • CATALOGUE PAGE # 2675
  • Shipping Weight 11.95 lbs

Technical Specs

  • Specific Fitting Shape Dielectric Flange
  • Fitting Side A Gender Female
  • Fitting Side A Material Brass
  • Fitting Side B Nominal Pipe Size 2 1/2 in
  • Fitting Side B Type Solder
  • Fitting Side B Material Gray Cast Iron
  • Number of Bolt Holes 4
  • Maximum Operating Pressure 175 psi
  • Includes Fasteners No
  • Overall Length 4 1/4 in
  • Standards ANSI B16.42, Federal Specifications for Tensile Strength and Thread End Connections
  • Fitting Side A Nominal Pipe Size 2 1/2 in
  • Fitting Side A Type NPT
  • Fitting Side A Flange Diameter 5 7/8 in
  • Fitting Side B Gender Male
  • Fitting Side B Finish/Coating Zinc-Plated Galvanized
  • Fitting Side B Flange Diameter 5 7/8 in
  • Colour Silver
  • Insulator Material Polysulfone
  • Temperature Range 33 Degrees to 180 Degrees F
  • Application Air, Alkalines, Gasoline, Mineral Oil, Natural Gas, Oil, Propane, Vegetable Oil, Non-Potable Water

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list