!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEADBOLT,BRASS,KEYED DIFFERENT

DEADBOLT,BRASS,KEYED DIFFERENT

KWIKSET

DEADBOLT,BRASS,KEYED DIFFERENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEADBOLT,BRASS,KEYED DIFFERENT

DEADBOLT,BRASS,KEYED DIFFERENT

KWIKSET

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2WHE6
  • Mfr. Model # 2WHE6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Key Control Deadbolt
  • Location Type Commercial
  • Series QDB2
  • Keyway Type KW1 + KC
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Faceplate Dimensions 1" x 2-1/4"
  • Includes Control and Master Keys
  • Number of Keys 2
  • Security Type Medium-Duty
  • Throw Length 1 in
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Bright Brass
  • Standards ANSI/BHMA A156.5 Grade 2
  • Backset 2-3/8" or 2-3/4"
  • Cylinder Single
  • For Door Thickness 1-3/8" - 1-3/4"
  • Material Brass
  • Pins 6
  • Strike Dim. 1" x 2-1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list