!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CUTMASTER 42 PLASMA CUTTING SYSTEM

CUTMASTER 42 PLASMA CUTTING SYSTEM

THERMAL DYNAMICS

CUTMASTER 42 PLASMA CUTTING SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTMASTER 42 PLASMA CUTTING SYSTEM

CUTMASTER 42 PLASMA CUTTING SYSTEM

THERMAL DYNAMICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TMD1-4200-7
  • Mfr. Model # 1-4200-7
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.5 lbs
Suggested Replacement Product
PLASMA CUTTER, 90 PSI, 15-40 A, 110/240 V, 7.9 X 12.6 X 18.1 IN, CABLE 16 FT, CUT 1/2 IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,115.08 / EACH

EHC: EHC :

Product Details

Cutmaster(R) True Series(TM) 42. This plasma unit is ideal for marine repairs, plumbing and HVAC, home shop, rental fleets, metal building and roofing construction. At only 26 lbs., this 40 A unit offers a high level of portability and versatility. User controls conveniently located on front panel.

Technical Specs

  • Item Plasma Cutter
  • Includes Cutmaster 42 Power Supply, All New Sl40 Torch, Safety Gloves and Glasses, Instructional Plasma Cutting Dvd, Consumables Set, Heavy-duty Carrying Case, Power Plug Adapters
  • Input Voltage 120/230 V, 1PH, 50/60 Hz
  • Series Cutmaster(R) 42

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list