!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED PLYOX SAFETY OVERALL,FLGR,XS

INSULATED PLYOX SAFETY OVERALL,FLGR,XS

TOUGH DUCK

INSULATED PLYOX SAFETY OVERALL,FLGR,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED PLYOX SAFETY OVERALL,FLGR,XS

INSULATED PLYOX SAFETY OVERALL,FLGR,XS

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RICS79811XS-FLGR
  • Mfr. Model # S79811XS-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This men's insulated safety overall is green and is size X-small, 28 x 31 in. It is made out of polyester/polyurethane with a fabric weight of 185 GSM. It features black leg bottoms for hiding dirt, zip-to-the-hip nylon zippers, turned under hem allows for three-inch tall extension, 3M Scotchlite reflective material with four-inch contrast backing, elasticized back waist. It meets the standards for ANSI Type E, CSA Class 2, Level 2 and is high-visibility.

Technical Specs

  • Item High Visibility Bib Overalls
  • Gender Men's
  • CSA Class Class 2
  • ANSI Type E
  • Material Polyester, Polyurethane
  • Size XS
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Minimum Waist Size 26 in
  • Features Black Leg Bottoms for Hiding Dirt, Zip-to-the-Hip Nylon Zippers, Turned Under Hem Allows for 3 in Tall Extension
  • Insulation Material Polyester
  • Pocket Locations Front, Back, Inside
  • High-Visibility Yes
  • Maximum Chest Size 34 in
  • Tag Size 28 x 31 in
  • Garment Type Overall
  • Style Insulated Poly Oxford Safety Overall
  • ANSI Class 3
  • Colour Green
  • Waist Closure Elastic
  • Inseam 31 in
  • Maximum Waist Size 28 in
  • Standards ANSI Type E, CSA Class 2, Level 2
  • Fabric Weight 185 GSM
  • Includes Hammer Loop Yes
  • Lining Material Polyester
  • Garment Features 3M Scotchlite Reflective Material with 4 in Contrast Backing, Elasticized Back Waist
  • Minimum Chest Size 32 in
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list