!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CSA HOODIE INSULATED

CSA HOODIE INSULATED

TOUGH DUCK

CSA HOODIE INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CSA HOODIE INSULATED

CSA HOODIE INSULATED

TOUGH DUCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RICS47411L-FLGR
  • Mfr. Model # S47411L-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
MEN'S HOODED SWEATSHIRT, GREEN, L, 51 1/2 IN CHEST, 37 IN SLEEVE, 29 3/4 IN L, POLYESTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.64 / EACH

EHC: EHC :

Technical Specs

  • Item Hi Vis Hooded Sweatshirt
  • Number of Outside Pockets 2
  • Material 100% Anti-Pill Polyester Fleece
  • Fabric Weight 270 gsm
  • Standards CSA-Z96-09
  • Sleeve Length 37"
  • ANSI Class Class 2, Level 2
  • Gender Men's
  • Colour Fluorescent Yellow/Green
  • Size Large
  • Length 28-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list