!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPED WIRE WHEEL,3 IN DIA,0.0118

CRIMPED WIRE WHEEL,3 IN DIA,0.0118

WESTWARD

CRIMPED WIRE WHEEL,3 IN DIA,0.0118 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPED WIRE WHEEL,3 IN DIA,0.0118

CRIMPED WIRE WHEEL,3 IN DIA,0.0118

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW1GBL7
  • Mfr. Model # 1GBL7
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 3, Face Width (In.) 1/2, Fill Type Carbon Steel, Wire Size (In.) 0.012, Max. RPM 20,000, Trim Length (In.) 7/8, Shank Size (In.) 1/4, For Deburring, Finishing, Cleaning Prior To Welding/Painting, For Use With Air Powered Drills

Technical Specs

  • Item Wire Wheel Brush
  • Brush Dia. 3 in
  • Wire Dia. 0.0118"
  • Max. RPM 20,000
  • Bristle Type Crimped Wire
  • Mounting Type Stem
  • Face Width 1/2"
  • For Use With Air Powered Drills

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list