!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS DISP MCROP ANTI-STAT XS

COVERALLS DISP MCROP ANTI-STAT XS

CONDOR

COVERALLS DISP MCROP ANTI-STAT XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS DISP MCROP ANTI-STAT XS

COVERALLS DISP MCROP ANTI-STAT XS

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRDCA4A-XS
  • Mfr. Model # DCA4A-XS
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

White anti-static disposable coverall. Microporous film laminate garments (MFL) are light, durable and are made from spunbonded meltbown material (SMMS). One-time use anti-static MFL garments help to prevent the build-up of static electricity. May be used in areas that require anti-static protection to help minimize safety risks, such as the petro-chemical industry. X-Small.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Fits Waist Size 31-1/2"
  • Material Microporous Film Laminate
  • Closure Type Zipper
  • Ankle Style Elastic
  • Fits Chest Size 38"
  • Inseam 31"
  • Seam Style Serged
  • Size X-Small

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list