!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS COTTON W/REFLECT NAVY 62

COVERALLS COTTON W/REFLECT NAVY 62

CONDOR

COVERALLS COTTON W/REFLECT NAVY 62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS COTTON W/REFLECT NAVY 62

COVERALLS COTTON W/REFLECT NAVY 62

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRWCA2NYR62
  • Mfr. Model # WCA2NYR62
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Product Details

Work coverall. 100% cotton. 2" vertical reflective strips on torso front/back. Horizontal strips on arms and legs. 7 outside pockets - 2 zippered chest pockets. Zipper front with snap closure. Elastic at waist back.

Technical Specs

  • Item Coverall
  • Material 100% Cotton
  • Number of Outside Pockets 7
  • Inseam 31"
  • Gender Unisex
  • Fabric Weight 7.5 oz.
  • Colour Navy
  • Standards CSA Z96-02 Class 3 Level 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list