!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 4XL, TALL, 58 IN CHEST, BLUE, ZIPPER, COTTON

MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 4XL, TALL, 58 IN CHEST, BLUE, ZIPPER, COTTON

BULWARK

MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 4XL, TALL, 58 IN CHEST, BLUE, ZIPPER, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 4XL, TALL, 58 IN CHEST, BLUE, ZIPPER, COTTON

MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 4XL, TALL, 58 IN CHEST, BLUE, ZIPPER, COTTON

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VFICEC2NV58LN
  • Mfr. Model # CEC2NV LN 58
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

27 oz. Contractor Coverall. Excel FR(TM), 9 oz. Twill 100% cotton. Two-way concealed Nomex(R) taped brass breakaway zipper, concealed snap at top of zipper and at neck. Side vent opeings. Arc Rating: ATPV 11.2 calories/cm2. Colour navy, also available in nge, khaki, and royal blue.

Technical Specs

  • ATPV Rating 11 cal/sq cm
  • Closure Type Zipper
  • Colour Navy
  • Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
  • Inseam 32 1/2 in
  • Item Coverall
  • Maximum Chest Size 58 in
  • Minimum Chest Size 56 1/2 in
  • Size 4XL
  • Sleeve Length 37 1/2 in
  • Tag Size 58 1/2 x 32 1/2
  • Will Fit Over Boots Yes
  • Fits Chest Size 58 in
  • Arc Flash PPE Category 2
  • Collar Style Lay-Flat
  • Fabric Weight 9 oz
  • Gender Men's
  • Insulated for Cold Conditions No
  • Material Trade Name Excel FR(R)
  • Maximum Waist Size 58 1/2 in
  • Number of Outside Pockets 5
  • Size - Body Type Tall
  • Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
  • Total Number of Pockets 5
  • Zipper Material Brass
  • Fits Waist Size 58 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list