!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, S, 25 PK

HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, S, 25 PK

CONDOR

HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, S, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, S, 25 PK

HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, S, 25 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.18 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR2KTN7
  • Mfr. Model # 2KTN7
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 1406
  • Shipping Weight 8.0 lbs

Product Details

Hooded Disposable Coveralls, Size S, Polypropylene, White, Ankle Style with Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23 In., Fits Waist Size 33 In., Inseam 28 In., Fabric Weight 1.03 oz.

Technical Specs

  • Item Coverall
  • Colour White
  • Fits Chest Size 33 in to 36 in
  • Inseam 28 1/2 in
  • Maximum Height 67 in
  • Packaging Bulk
  • Series Condor
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Hazard Type Dry Particulates
  • Material Weight 35 g/sq m
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Included Boot Covers
  • Includes Outer Boot Flaps Yes
  • Material Performance Light Duty
  • Brand and Series Condor
  • Garment Style Coverall
  • ISO Class None
  • Maximum Waist Size 36 in
  • Minimum Waist Size 33 in
  • Size S
  • Fabric Weight 1.03 oz
  • Thickness 12.6 mil
  • Ankle Style Attached Boots
  • Cuff Style Elastic
  • Fits Waist Size 33 in to 36 in
  • Material Polypropylene
  • Minimum Height 64 in
  • Seam Style Serged
  • Standards ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127
  • Includes Boot Covers Yes
  • Spray Tight No
  • Coverall Style Hooded
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Polypropylene
  • Includes Thumb Loops No
  • Reduced Spray No
  • Attached Hood Yes
  • Hazard Protection Type Non-Hazardous Dry Particulates
  • Maximum Chest Size 36 in
  • Minimum Chest Size 33 in
  • Protection Type Liquid & Particulate
  • Accessory Type Hooded Disposable Coveralls
  • Size S

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list