!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED CHEMICAL-/FLAME-RESISTANT COVERALLS, BOOTS W/COVERS, ELASTIC CUFFS, 4XL, 6 PK

HOODED CHEMICAL-/FLAME-RESISTANT COVERALLS, BOOTS W/COVERS, ELASTIC CUFFS, 4XL, 6 PK

PYROGUARD CRFR

HOODED CHEMICAL-/FLAME-RESISTANT COVERALLS, BOOTS W/COVERS, ELASTIC CUFFS, 4XL, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED CHEMICAL-/FLAME-RESISTANT COVERALLS, BOOTS W/COVERS, ELASTIC CUFFS, 4XL, 6 PK

HOODED CHEMICAL-/FLAME-RESISTANT COVERALLS, BOOTS W/COVERS, ELASTIC CUFFS, 4XL, 6 PK

PYROGUARD CRFR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $775.07 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ENV9119T4XL
  • Mfr. Model # 9119T4XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 1415
  • Shipping Weight 15.0 lbs

Product Details

This Pyroguard CRFR green hooded chemical-resistant, fire-resistant coverall is size XXXX-large and is made out of Pyroguard CRFR. It has zero pockets and features does not melt or drip when ignited, elastic back stretches with user for more comfort and better tear resistance, self-extinguishing fabric, worn over the primary fire-resistant garments, plus a storm flap.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap
  • Cuff Style Elastic
  • Fits Waist Size 29 1/2 in
  • Material Pyroguard(R) CRFR
  • Minimum Height 76 in
  • Seam Style Taped
  • Standards NFPA 701 1999, NFPA 1971-97, ASTM F 1943
  • Liquid Tight Yes
  • Wrist Closure Elastic
  • Features Does Not Melt or Drip When Ignited, Elastic Back Stretches With User for More Comfort and Better Tear Resistance, Self-Extinguishing Fabric, Worn Over the Primary FR Garments to Protect Them From a Broad Range of Chemicals Along With Flash Fire Protection
  • Closure Type Zipper
  • Includes Outer Boot Flaps No
  • Attached Hood Yes
  • ISO Class None
  • Maximum Waist Size 29 1/2 in
  • Size 4XL
  • Fabric Weight 4.38 oz
  • Ankle Style Attached Boots
  • Colour Green
  • Fits Chest Size 31 in
  • Inseam 32 1/2 in
  • Maximum Height 79 in
  • Packaging Bulk
  • Series PyroGuard(R) CRFR
  • Includes Boot Covers Yes
  • Spray Tight Yes
  • Coverall Style Hooded
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Material Pyroguard(R) CRFR
  • Reduced Spray Yes
  • Garment Style Coverall
  • Maximum Chest Size 31 in
  • Pathogen & Chemical Ratings ASTM F903, ASTM F739
  • Accessory Type Hooded Chemical-Resistant FR Coveralls
  • Size 4XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list