!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED CHEMICAL-RESISTANT COVERALLS, MICROPOROUS FABRIC, BOOTS, ELASTIC, 4XL, 25 PK

HOODED CHEMICAL-RESISTANT COVERALLS, MICROPOROUS FABRIC, BOOTS, ELASTIC, 4XL, 25 PK

VIROGUARD

HOODED CHEMICAL-RESISTANT COVERALLS, MICROPOROUS FABRIC, BOOTS, ELASTIC, 4XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED CHEMICAL-RESISTANT COVERALLS, MICROPOROUS FABRIC, BOOTS, ELASTIC, 4XL, 25 PK

HOODED CHEMICAL-RESISTANT COVERALLS, MICROPOROUS FABRIC, BOOTS, ELASTIC, 4XL, 25 PK

VIROGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $603.25 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5YLY6
  • Mfr. Model # 2404-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.96 lbs

Product Details

This Viroguard 1 blue hooded chemical resistant coverall is size XXXX-large and is made out of Viroguard 1. It meets the standards for ASTM 1670/1671. It includes attached hood & boot and features attached hood and boots, and a storm flap.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap
  • Cuff Style Elastic
  • Fits Waist Size 31 in
  • Maximum Height 79 in
  • Packaging Bulk
  • Series Viroguard(R) 1
  • Includes Boot Covers Yes
  • Wrist Closure Elastic
  • Features Attached Hood & Boot
  • Breathable Back Style Full
  • Coverall Material Fabric
  • Reduced Spray Yes
  • Garment Style Coverall
  • Maximum Waist Size 31 in
  • Size 4XL
  • Fabric Weight 2.5 oz
  • Ankle Style Attached Boots
  • Colour Blue
  • Fits Chest Size 31 in
  • Inseam 32 1/2 in
  • Minimum Height 76 in
  • Seam Style Serged
  • Standards ASTM 1670/1671
  • Liquid Tight Yes
  • Coverall Style Hooded
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Includes Outer Boot Flaps No
  • Attached Hood Yes
  • Maximum Chest Size 31 in
  • Pathogen & Chemical Ratings ASTM F1670, ASTM F1671
  • Accessory Type Hooded Chemical Resistant Coveralls

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list