!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS BLOWER,18V,DUAL BATTERY

CORDLESS BLOWER,18V,DUAL BATTERY

MILWAUKEE

CORDLESS BLOWER,18V,DUAL BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS BLOWER,18V,DUAL BATTERY

CORDLESS BLOWER,18V,DUAL BATTERY

MILWAUKEE

Sale Price : $398.00 / EACH

Offer ends 30 Jun 2024

Your Price :
$569.61 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2824-20
  • Mfr. Model # 2824-20
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Blowers and Vacuums Power Type Cordless Battery Operated
  • Max. Air Speed 145 mph
  • dBA 64
  • Speed Control Variable
  • Battery Type Lithium-Ion
  • Blowers and Vacuums Battery Voltage 18 V
  • Includes Blower, Tapered Nozzle Attachment, Flat Nozzle Attachment
  • Vacuum Function No
  • Blowers and Vacuums Air Flow Range 501 - 600 CFM
  • Included Charger No
  • Fuel Type Dual Batteries
  • Max. Air Flow 600CFM
  • Battery Included / Bare Tool Bare Tool
  • Weight 6.01
  • Number of Wheels None
  • Run Time 17.5
  • Battery Amperage Not Applicable
  • Voltage 18V
  • Blowers and Vacuums Air Speed Range 125 to 150 mph
  • Item Cordless Blower

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list