!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTINUOUS,HINGE,STEEL,2 INX3FT

CONTINUOUS,HINGE,STEEL,2 INX3FT

APPROVED VENDOR

CONTINUOUS,HINGE,STEEL,2 INX3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTINUOUS,HINGE,STEEL,2 INX3FT

CONTINUOUS,HINGE,STEEL,2 INX3FT

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGH2ZEP3
  • Mfr. Model # 2ZEP3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Hinge
  • Material Plain Steel
  • Finish Unfinished
  • Orientation Non Handed
  • Door Leaf Height 36"
  • Door Leaf Width 1"
  • Door Leaf Thickness 0.090''
  • Length 3 ft.
  • Holes per Leaf 0
  • Pin Dia. 1/4"
  • Pin Type Non Removable
  • Ligature Resistant No
  • Range of Motion 270 Degrees
  • Holes Without
  • Overall Knuckle Height 1"
  • Frame Leaf Height 36"
  • Frame Leaf Width 1"
  • Frame Leaf Thickness 0.090"
  • Hardware Not Included
  • Mounting Full Surface
  • Pin Material Steel
  • Overall Width 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list