!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPERED CONTACT TIP, SPOOLMATE, .030 IN M5 X .8MM THREAD

TAPERED CONTACT TIP, SPOOLMATE, .030 IN M5 X .8MM THREAD

MILLER

TAPERED CONTACT TIP, SPOOLMATE, .030 IN M5 X .8MM THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPERED CONTACT TIP, SPOOLMATE, .030 IN M5 X .8MM THREAD

TAPERED CONTACT TIP, SPOOLMATE, .030 IN M5 X .8MM THREAD

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW186-419
  • Mfr. Model # 186419
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 2158
  • Shipping Weight 0.08 lbs

Product Details

Direct hook up to Millermatic(R) 210. SGA100 control required for connection to other Miller and competitive power sources. Typical light industrial applications include auto and marine repair, aluminum fabrication.

Technical Specs

  • Item Tapered Contact Tip
  • Series Spoolmate
  • Compatible with Series Spoolmate 100, Spoolmate 185, Spoolmate 3035, SpoolRunner 100
  • Duty Rating Heavy Duty
  • For Wire Type Aluminum
  • For Nozzle Series Spoolmate
  • Contact Tip Number 186419
  • Connection Thread Size M5
  • Inside Diameter 0.047 in
  • Overall Length 0.945 in
  • Compatible with Brand Hobart, Miller
  • Compatible with Model 043701, 195016, 300371, 300796
  • Tip Shape Tapered
  • Maximum Wire Diameter 0.03 in
  • Connection Type Threaded
  • For Gas Diffuser Number 186409
  • Welding Processes MIG Welding (GMAW)
  • Material Copper
  • Outside Diameter 0.312 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list