close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Poly Tuff I flexible liquid-tight non-metallic conduit, type B. Gray, 1/2 inch trade size, .830 inch O.D., .632 inch I.D.
Technical Specs
- Item Liquid-Tight Flex Plastic Conduit
- Bend Radius 3 in
- Approval Rating CSA, NEC, UL
- Jacket Material PVC
- Min. Operating Temp. 0 Degrees F
- Flammability Rating UL 1660
- Indoor/Outdoor Usage Indoor/Outdoor
- Jacketed Yes
- Outside Diameter 0.83 in
- Series G
- Standards UL E94909 M/CSA LL66,786
- Voltage 600V
- Trade Size 1/2 in
- Colour Gray
- Material PVC
- Max. Operating Temp. 140 Degrees F
- Nominal Length 100 ft
- Flexibility Flexible, Rigid
- Inside Diameter 0.63 in
- Liquid Tight Conduit Application General Purpose, Nonmetallic
- Resistance Properties Direct Burial
- Special Features Polytuff 1
- Usable Temperature Range 0 Degrees to 176 Degrees F
- Wet Location Yes
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.39
/ EACH
Related Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.22
/ EACH
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.75
/ EACH
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ EACH
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.33
/ EACH
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.33
/ EACH
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.93
/ EACH
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.47
/ EACH