!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUIT BODY, STYLE C, 1-1/2 IN, AL

CONDUIT BODY, STYLE C, 1-1/2 IN, AL

APPROVED VENDOR

CONDUIT BODY, STYLE C, 1-1/2 IN, AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT BODY, STYLE C, 1-1/2 IN, AL

CONDUIT BODY, STYLE C, 1-1/2 IN, AL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE11Y561
  • Mfr. Model # 11Y561
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cast aluminum coduit body, C body style, flat back design type, 1-1/2 inch hub size, 34 cu. in. capacity, silver colour.

Technical Specs

  • Item Conduit Body
  • Material Aluminum
  • Body Capacity 30.5 cu in
  • Body Type Conduit Outlet Body
  • Hazardous Location No
  • Hub Size 1-1/2"
  • Back Type Flat
  • Body Style C
  • Colour Silver RAL 9006
  • Standards UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list