!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPRESSOR 2HP 20GAL VERTICAL ASME

COMPRESSOR 2HP 20GAL VERTICAL ASME

SPEEDAIRE

COMPRESSOR 2HP 20GAL VERTICAL ASME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR 2HP 20GAL VERTICAL ASME

COMPRESSOR 2HP 20GAL VERTICAL ASME

SPEEDAIRE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SDR4TW29C
  • Mfr. Model # 4TW29C
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Product Details

High performance cast iron air compressor features the exclusive High Performance Cast Iron Pump. High performance advantages: superior air flow up to 10.3 CFM, longer pump life. Higher pressure - 135 PSI maximum. Pressure switch set for 100 PSI On and 135 PSI Off. Belt drive design. Includes high performance, cast iron, oil-lubricated, two cylinder compressor pump, ASME Code tanks, commercial grade pressure switch, regulator and gauge, oil sight glass, Solberg paper filter element, and 1/4 inch

Technical Specs

  • Item Portable Electric Air Compressor
  • Pump Type Oil-Lube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list