!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT IMPACT WRENCH KIT,6-5/8 IN.L18 V

COMPACT IMPACT WRENCH KIT,6-5/8 IN.L18 V

MILWAUKEE

COMPACT IMPACT WRENCH KIT,6-5/8 IN.L18 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT IMPACT WRENCH KIT,6-5/8 IN.L18 V

COMPACT IMPACT WRENCH KIT,6-5/8 IN.L18 V

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2755-22
  • Mfr. Model # 2755-22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Item Compact Impact Wrench Kit
  • Power Source Cordless
  • Brushless Motor Yes
  • Fastening Torque 220 ft-lb
  • Max. Torque 220 ft.-lbs.
  • Impact Rated Yes
  • Retainer Type Pin Detent
  • Drive Style Standard
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Battery Series M18 Redlithium
  • Charger Model 23Y581
  • Handle Type T
  • Housing Material Metal, Plastic, Rubber
  • Clutch Style Impact
  • Lock-Off Switch Yes
  • Reaction Bar No
  • Built-In Light Yes
  • Includes (2) Batteries, Multi-Voltage Charger, Belt Clip, Carrying Case
  • Series M18 FUEL(TM)
  • Tool Weight 3.9 lb.
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Voltage 18.0
  • Breakaway Torque 220 ft-lb
  • Free Speed 2,500 RPM
  • Power to Weight Ratio 53.6 ft-lb/lb
  • Impacts per Minute 3200
  • Drive Size 1/2"
  • Number of Batteries Included 2
  • Battery Model No. 23Y581
  • Charger Included Yes
  • Case Included Yes
  • Handle Material Plastic
  • Tool Style Compact
  • Actuation Trigger
  • Number of Speed Settings 4
  • Wireless Tool Tracking No
  • Features Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 6 1/8 in

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list