!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION TOOL KIT, CORDLESS, 20V, 3 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG

COMBINATION TOOL KIT, CORDLESS, 20V, 3 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG

DEWALT

COMBINATION TOOL KIT, CORDLESS, 20V, 3 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION TOOL KIT, CORDLESS, 20V, 3 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG

COMBINATION TOOL KIT, CORDLESS, 20V, 3 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCK592L2
  • Mfr. Model # DCK592L2
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 338
  • Shipping Weight 29.9 lbs

Product Details

This cordless five-tool combination tool kit operates on a 20V Max battery of 3 Ah. It has a ½-inch premium hammer drill, a ¼-inch impact driver, a reciprocating saw, a 6½-inch circular saw, and a 110 lumens LED work light. The kit includes four bare tools, a flashlight, two batteries, a charger, a belt hook, a carbide tipped blade, and a contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 20V
  • Number of Tools 5
  • Includes (1) Belt Hook, 360 Degrees Side Handle, Carbide Tipped Blade
  • Series 20V MAX*
  • Number of Batteries Included 2
  • Battery Series 20V MAX*
  • Charger Included Yes
  • Included Drills 1/2 in Hammer Drill (Premium, 34,000 BPM)
  • Included Saws & Grinders Circular Saw (6 1/2 in Dia.), Full-Size Reciprocating Saw
  • Case Included (1) Contractor Bag
  • Circular Saw - Blade Dia. 6 1/2 in
  • Hammer Drill - BPM 34,000
  • Hammer Drill - Class Premium
  • Impact Driver - Torque Range 1,400 in-lb
  • Light - Type Flashlight
  • Reciprocating Saw - Tool Style Full-Size
  • Cordless Tools Included Circular Saw, Hammer Drill, Flashlight, Impact Driver, Reciprocating Saw
  • Power Source Cordless
  • Battery Capacity (2) 3.0 Ah
  • Tool Brand DEWALT(R)
  • Battery Included (2) BLDDCB200
  • Battery Model No. (2) Mfr. No. DCB200
  • Charger BLDDCB101
  • Cordless Tool Kit Contents (4) Bare Tools, (2) Batteries, (1) Charger, (1) Light
  • Included Fastening Tools Impact Driver (1,400 in-lb)
  • Other Tools and Accessories Flashlight
  • Circular Saw BLDDCS391
  • Hammer Drill BLDDCB985
  • Hammer Drill - Chuck Size 1/2 in
  • Impact Driver 24T861
  • Light BCDDCL040
  • Reciprocating Saw BLDDCS380

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list