!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRL,3 PCS,3/8" NPT,5 MICRON,85 CFM

FRL,3 PCS,3/8" NPT,5 MICRON,85 CFM

INGERSOLL RAND

FRL,3 PCS,3/8" NPT,5 MICRON,85 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRL,3 PCS,3/8" NPT,5 MICRON,85 CFM

FRL,3 PCS,3/8" NPT,5 MICRON,85 CFM

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AROC38231-810
  • Mfr. Model # C38231-810
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • Item Filter/Regulator/Lubricator
  • Air Inlet Type NPT
  • Maximum Operating Pressure 250 psi
  • Filter Bowl Material Metal
  • Lubricator Bowl Capacity 1.5 oz
  • Overall Width 6 5/8 in
  • Adjustment Mechanism Knob
  • Air Outlet Size 3/8 in
  • Body Material Aluminum
  • Drain Part Compatibility 104427
  • For Fluid Type Compressed Air
  • For Substance Type Air
  • Maximum Operating Temperature 175 Degrees F
  • Minimum Operating Temperature 23 Degrees F
  • Modular Connection Modular Connection
  • Number of Air Outlets 1
  • Overall Height 8 3/16 in
  • Pressure Gauge Included Yes
  • Pressure Gauge Port Type NPT
  • Seal Material Nitrile
  • System Location Air Line
  • Air Inlet Size 3/8 in
  • Maximum Flow Rate 85 cfm
  • Filter Rating 5 micron
  • Filter Bowl Capacity 1.3 oz
  • Drain Type Manual
  • Series 1500
  • Adjustment Mechanism Material Acetal
  • Air Outlet Type NPT
  • Drain Included Yes
  • Filter Element Material Polyethylene
  • For Maximum Pipe Run 6 ft
  • Lubricator Bowl Material Metal
  • Maximum Regulated Pressure 140 psi
  • Minimum Regulated Pressure 0 psi
  • Number of Air Inlets 1
  • Overall Depth 3 in
  • Pressure Drop 33 psi
  • Pressure Gauge Port Size 1/8 in
  • Regulator Type Relieving
  • Sight Dome Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list