!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLOTH WIPING FIRST-TACK

CLOTH WIPING FIRST-TACK

AXALTA

CLOTH WIPING FIRST-TACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOTH WIPING FIRST-TACK

CLOTH WIPING FIRST-TACK

AXALTA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DUPE4140
  • Mfr. Model # E4140
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Heavy tackifier that picks up and traps high levels of dirt and sanding residue. Large surface area than can be fluffed into a ball. Peels apart easily. Tan identifying colour.

Technical Specs

  • Item First Tack Cloth
  • Width 24"
  • Colour Tan
  • Length 36"
  • Material Polyester
  • Thickness 0.38mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list