!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CLEANER HAND LIME CART 4L 4/CA

CLEANER HAND LIME CART 4L 4/CA

DEB

CLEANER HAND LIME CART 4L  4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER HAND LIME CART 4L 4/CA

CLEANER HAND LIME CART 4L 4/CA

DEB

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DEB194
  • Mfr. Model # 194
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOLOPOL LIME 4L 4/CA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.82 / CASE of 4

EHC: EHC :

Product Details

Lime all natural solvent free hand cleaner is a combination of cleaning agents with natural cornmeal scrubbers and emollients. Removes tough grease and grime quickly and safely without the use of petroleum solvents. Cartridge: 4 L.

Technical Specs

  • Packaging Type Cartridge
  • Size 4 L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list