!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCUIT BREAKER 15 A

CIRCUIT BREAKER 15 A

SQUARE D

CIRCUIT BREAKER 15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER 15 A

CIRCUIT BREAKER 15 A

SQUARE D

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SQDFA36015
  • Mfr. Model # FA36015
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Item Circuit Breaker
  • AC Voltage Rating 600 VAC
  • Series FA
  • Low Amp Trip Setting 275
  • Number of Poles 3
  • Terminal Connection Lug
  • Phase 3
  • Phase Connection ABC
  • Height 6"
  • Depth 6"
  • Max. Wire Size 4
  • Amps 15
  • For Use With I-Line(R) Panelboards
  • High Amp Trip Setting 600
  • Circuit Breaker Type Standard
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic
  • Instantaneous Trip Fixed
  • Frame Size 100A/FA
  • Width 4-1/2"
  • Min. Wire Size 14
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list