!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHUCKING REAMER, 1.3125, MT4 SHANK DIAMETER, 3 IN FLUTE L, 11½ IN L

CHUCKING REAMER, 1.3125, MT4 SHANK DIAMETER, 3 IN FLUTE L, 11½ IN L

APPROVED VENDOR

CHUCKING REAMER, 1.3125, MT4 SHANK DIAMETER, 3 IN FLUTE L, 11½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHUCKING REAMER, 1.3125, MT4 SHANK DIAMETER, 3 IN FLUTE L, 11½ IN L

CHUCKING REAMER, 1.3125, MT4 SHANK DIAMETER, 3 IN FLUTE L, 11½ IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW13H781
  • Mfr. Model # 13H781
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 1928
  • Shipping Weight 3.25 lbs

Product Details

Chucking Reamer, Morse Taper Shank Shank, Morse Taper 4, Fractional Size (In.) 1-5/16, Decimal Size (In.) 0.3125, Flute Length (In.) 3, Overall Length (In.) 11-1/2, Number of Flutes 10, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Item Chucking Reamer
  • Reamer Size 1 5/16 in
  • Shank Type - Machining Taper
  • Flute Type Straight
  • Flute Length 3 in
  • Coolant Fed Non-Coolant Through
  • Material - Machining High Speed Steel
  • Cutting Direction - Machining Right Hand
  • Primary Material Application All Materials
  • Reamer Application Through Hole
  • Measurement System Fractional Inch
  • Decimal Equivalent 1.3125 in
  • Shank Dia. MT4
  • Number of Flutes 10
  • Spiral Direction Neutral
  • Overall Length 11 1/2 in
  • Finish - Machining Bright (Uncoated)
  • Chamfer Angle 45 Degrees
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Size - Decimal 1to5/16 in to 1.3125

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list