!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHUCKING REAMER,15/64IN,STRAIGHT FL

CHUCKING REAMER,15/64IN,STRAIGHT FL

APPROVED VENDOR

CHUCKING REAMER,15/64IN,STRAIGHT FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHUCKING REAMER,15/64IN,STRAIGHT FL

CHUCKING REAMER,15/64IN,STRAIGHT FL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW11V321
  • Mfr. Model # 11V321
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Chucking Reamer, Round Shank Shank, Fractional Size (In.) 15/64, Decimal Size (In.) 0.2344, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1-1/2, Overall Length (In.) 6, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Item Chucking Reamer
  • Shank Dia. Slightly Smaller Than the Cutting Diameter
  • Number of Flutes 6
  • Overall Length 6"
  • Decimal Equivalent 0.2344
  • Flute Type Straight
  • Flute Length 1-1/2"
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list