!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIN SGL JACK #14 BL KRM 100FT/CTN

CHAIN SGL JACK #14 BL KRM 100FT/CTN

CAMPBELL

CHAIN SGL JACK #14 BL KRM 100FT/CTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN SGL JACK #14 BL KRM 100FT/CTN

CHAIN SGL JACK #14 BL KRM 100FT/CTN

CAMPBELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMB080-1424
  • Mfr. Model # 0801424
  • UNSPSC # 31151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Jack chain-single jack. A light duty wire chain with Blu Krome finish, #14 size, 100 feet per carton.

Technical Specs

  • Welding Type Weldless
  • Grade Non-Welded
  • Length 100 ft.
  • Material Low Carbon Steel
  • Chain Link Style Jack
  • Trade Size 14
  • Finish Zinc Plated
  • Links per Foot 23

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list