!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIN 2.0IN ORG 100FT/PK

CHAIN 2.0IN ORG 100FT/PK

BRADY

CHAIN 2.0IN ORG 100FT/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CHAIN 2.0IN ORG 100FT/PK

CHAIN 2.0IN ORG 100FT/PK

BRADY

Clearance Price :
$40.70 / PACKAGE

Your Price : $162.79 / PACKAGE

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY78241
  • Mfr. Model # 78241
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.02 lbs

Product Details

Bradylink(R) warning chain is a B-900 polyethylene. 100 feet per package, 2 inch, colour orange.

Technical Specs

  • Item Plastic Chain
  • Length 100 ft.
  • Material Polyethylene
  • Includes 36 Links Per Package for Chain
  • Size 2"
  • Colour Orange
  • For Use With Indoor Use Only
  • Width 2 in Link

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list