!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAULK GUN, CARTRIDGE, 10 OZ, 7:1, HALF BARREL FRAME, RATCHET ROD

CAULK GUN, CARTRIDGE, 10 OZ, 7:1, HALF BARREL FRAME, RATCHET ROD

WESTWARD

CAULK GUN, CARTRIDGE, 10 OZ, 7:1, HALF BARREL FRAME, RATCHET ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAULK GUN, CARTRIDGE, 10 OZ, 7:1, HALF BARREL FRAME, RATCHET ROD

CAULK GUN, CARTRIDGE, 10 OZ, 7:1, HALF BARREL FRAME, RATCHET ROD

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EBP13J321
  • Mfr. Model # 13J321
  • UNSPSC # 27112906
  • CATALOGUE PAGE # 1887
  • Shipping Weight 0.9 lbs

Product Details

This caulk gun is blue. Caulk gun applicators dispense single-component sealants and adhesives that bond materials and fill gaps or joints between surfaces. They apply a smooth, continuous bead to minimize waste and form consistent seals. Accessories include components to assist with the application of caulk and support the maintenance and repair of caulk guns.

Technical Specs

  • Item Caulk Gun
  • For Container Size 10 oz
  • Frame Style Half Barrel
  • Material Metal
  • Product Type Caulk Gun
  • For Container Type Cartridge
  • Thrust Ratio 7:1
  • Barrel Materials Steel
  • Grip Style Standard
  • Plunger Type Ratchet Rod
  • Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list