!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER, RIGID, SINGLE BALL, RACEWAY, KINGPINLESS, LOAD CAP 1200 LB, 2 X 6 IN, URETHANE/ZINC

CASTER, RIGID, SINGLE BALL, RACEWAY, KINGPINLESS, LOAD CAP 1200 LB, 2 X 6 IN, URETHANE/ZINC

COLSON

CASTER, RIGID, SINGLE BALL, RACEWAY, KINGPINLESS, LOAD CAP 1200 LB, 2 X 6 IN, URETHANE/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, RIGID, SINGLE BALL, RACEWAY, KINGPINLESS, LOAD CAP 1200 LB, 2 X 6 IN, URETHANE/ZINC

CASTER, RIGID, SINGLE BALL, RACEWAY, KINGPINLESS, LOAD CAP 1200 LB, 2 X 6 IN, URETHANE/ZINC

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLL6-6208-949-7
  • Mfr. Model # 6-6208-949-7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This rigid caster wheel is zinc plated, 2 x 6 inches, and made from urethane. The maximum load capacity is 1,200 pounds on this kingpinless, single ball raceway caster wheel. It is a lubricated multi-temperature grease fitting and has a sealed retainer on roller bearings.

Technical Specs

  • Item Urethane on Cast
  • Load Rating 1,200 lbs.
  • Wheel Width 2 in
  • Wheel/Tread Material Polyurethane
  • Swivel Raceway Type Single Ball
  • Inside Bolt Hole Spacing 2 7/16 in x 4 15/16 in
  • Caster Brake Type No Caster Brake
  • Wheel Core Material Polyurethane
  • Standards NSF Listed: RoHS Compliant
  • Caster Sub-Type Rigid
  • Wheel Dia. 6 in
  • Mounting Height 7 1/2 in
  • Wheel Bearing Type Roller
  • Mounting Plate Size 4 1/2 in x 6 1/4 in
  • Outside Bolt Hole Spacing 3 3/8 in x 5 1/4 in
  • Tread Shape Crown
  • Number of Wheels 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list