!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABEL CARTRIDGE, BLACK ON WHITE PRINTING, -70 ° F TO 248 ° F, 21 FT X 1/4 IN, B423 POLYESTER TAPE

LABEL CARTRIDGE, BLACK ON WHITE PRINTING, -70 ° F TO 248 ° F, 21 FT X 1/4 IN, B423 POLYESTER TAPE

BRADY

LABEL CARTRIDGE, BLACK ON WHITE PRINTING, -70 ° F TO 248 ° F, 21 FT X 1/4 IN, B423 POLYESTER TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL CARTRIDGE, BLACK ON WHITE PRINTING, -70 ° F TO 248 ° F, 21 FT X 1/4 IN, B423 POLYESTER TAPE

LABEL CARTRIDGE, BLACK ON WHITE PRINTING, -70 ° F TO 248 ° F, 21 FT X 1/4 IN, B423 POLYESTER TAPE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY139754
  • Mfr. Model # M21-250-423
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 1229
  • Shipping Weight 0.1 lbs

Product Details

M21 Series White Polyester Labels 0.25 in W x 21 ft L BLK/WHT - Printer Compatibility: M211, M210, M210-LAB, BMP21-PLUS, BMP21-LAB, BMP21

Technical Specs

  • Item Label Cartridge
  • Compatible Mfr Part Number R6200
  • Label Finish Gloss
  • Label Width 1/4 in
  • Printer Series Compatibility BMP21-Plus, LABPAL
  • Roll Length 21 ft
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 230 Degrees F
  • Number of Labels Included 1
  • Adhesive Material Acrylic
  • Application General Labelling
  • Label Media Format Continuous Roll Cartridge
  • Label Type Label
  • Print Technology Thermal-Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fuel-Resistant, Heat-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon Series R6200
  • Service Temperature Range -94 Degrees to 230 Degrees F
  • Compatible Grainger Part Number 22NA79
  • Label Colour White
  • Label Material Polyester
  • Material Properties Halogen Free
  • Ribbon Colour Black
  • Vial/Tube Size 0.5 ml
  • Material Series B-423
  • Minimum Service Temperature -94 Degrees F
  • Adhesive Adhesive
  • Adhesive Properties Aggressive Permanent Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Thickness 0.003 in
  • Labels per Row 1
  • Product Type Harsh-Environment Label
  • Ribbon Formulation Resin
  • Secondary Label Included No
  • Standards RoHS Compliant-Pass 2011/65/EU

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list