!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCRW SOC LWH D7984 8.8 M16-2X100

CAPSCRW SOC LWH D7984 8.8 M16-2X100

APPROVED VENDOR

CAPSCRW SOC LWH D7984 8.8 M16-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCRW SOC LWH D7984 8.8 M16-2X100

CAPSCRW SOC LWH D7984 8.8 M16-2X100

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM07080.160.0100
  • Mfr. Model # M07080.160.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.363 lbs
Suggested Replacement Product
CAPSCRW SOC LW D7984 8.8 M16-2X100,10/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.59 / PACKAGE of 10

EHC: EHC :

Technical Specs

  • Item Hex Socket Head Cap Screw
  • System of Measurement Metric
  • Drive Size 14 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Type Low Cylindrical
  • Drive Type Hex Socket
  • Head Height 9mm
  • Proof Load 84,122 PSI
  • Tensile Strength 116,030 PSI
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list