!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCRW FLT I10642 8.8 ZP M3-0.5X12

CAPSCRW FLT I10642 8.8 ZP M3-0.5X12

APPROVED VENDOR

CAPSCRW FLT I10642 8.8 ZP M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCRW FLT I10642 8.8 ZP M3-0.5X12

CAPSCRW FLT I10642 8.8 ZP M3-0.5X12

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM07470.030.0012
  • Mfr. Model # M07470.030.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCW FLT I10642 8.8 Z M3-0.5X12,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.95 / PACKAGE of 100

EHC: EHC :

Technical Specs

  • Item Socket Head Cap Screw
  • Fastener Length 12mm
  • Head Height 1.86mm
  • Rockwell Hardness C22 - C34
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Width 2mm
  • Tensile Strength 116,030 PSI
  • System of Measurement Metric
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list