!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCRW BTN I7380 10.9 M12-1.75X40

CAPSCRW BTN I7380 10.9 M12-1.75X40

APPROVED VENDOR

CAPSCRW BTN I7380 10.9 M12-1.75X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCRW BTN I7380 10.9 M12-1.75X40

CAPSCRW BTN I7380 10.9 M12-1.75X40

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM07150.120.0040
  • Mfr. Model # M07150.120.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs
Suggested Replacement Product
CAPSCRW BTN I7380 10.9 M12-1.75X40,50/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.58 / PACKAGE of 50

EHC: EHC :

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Width 8mm
  • Tensile Strength 145,038 PSI
  • Thread Style Fully Threaded
  • Material Steel
  • Fastener Length 40mm
  • Head Height 6.6mm
  • Rockwell Hardness C32 - C39
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list