!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPSCREW SKT HD 7/16-14X2-3/ BULK

CAPSCREW SKT HD 7/16-14X2-3/ BULK

BRIGHTON-BEST

CAPSCREW SKT HD 7/16-14X2-3/ BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SKT HD 7/16-14X2-3/ BULK

CAPSCREW SKT HD 7/16-14X2-3/ BULK

BRIGHTON-BEST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BBT011329B
  • Mfr. Model # 011329B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

Technical Specs

  • Item Socket Head Cap Screw
  • Material Heat Treated Alloy Steel
  • Thread Size 14 Per Inch
  • System of Measurement Inch
  • Finish Plain
  • Rockwell Hardness RC 38-43

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list