!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE CORD SOOW 14/3 600V 76M/RL

CABLE CORD SOOW 14/3 600V 76M/RL

CAROL

CABLE CORD SOOW 14/3 600V 76M/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CORD SOOW 14/3 600V 76M/RL

CABLE CORD SOOW 14/3 600V 76M/RL

CAROL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GCCSOOW3C14
  • Mfr. Model # SOOW3C14
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Type SOOW number 3 portable cord, 14 AWG conductor, 41 inches x 30 inch strand, 0.045 inches nominals insulated, 0.530 inches outside diameter, 18 amps, 76 inches spool length.

Technical Specs

  • Item Rubber Cord
  • Wire Size 14 AWG
  • Wire Colour Black, White, Green
  • Nominal Outside Dia. 0.535"
  • Standards UL/CSA/MSHA
  • Number of Conductors 3
  • Jacket Material Carolprene(R)
  • Jacket Colour Black
  • Conductor Material Copper
  • Gauge/Conductor 14/3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list