!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE CABTIRE 300V 2 COND 18 AWG

CABLE CABTIRE 300V 2 COND 18 AWG

CAROL

CABLE CABTIRE 300V 2 COND 18 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CABTIRE 300V 2 COND 18 AWG

CABLE CABTIRE 300V 2 COND 18 AWG

CAROL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GCCSJ2C18
  • Mfr. Model # SJ2C18
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Type SJ number 3 portable cable, 18 AWG conductor 24 inches x 30 inch strand 0.030 inches , nominals insulated, 0.285 inches outside diameter, 10 amps, 76 inches spool length.

Technical Specs

  • Item Portable Cord
  • Jacket Colour Black
  • Standards CSA
  • Number of Conductors 2
  • Conductor Material Copper
  • Gauge/Conductor 18/2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list