!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET SYSTEM 90 DRAWER 11 3/4 D

CABINET SYSTEM 90 DRAWER 11 3/4 D

DURHAM

CABINET SYSTEM 90 DRAWER 11 3/4 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET SYSTEM 90 DRAWER 11 3/4 D

CABINET SYSTEM 90 DRAWER 11 3/4 D

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,204.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHM026-95
  • Mfr. Model # 026-95
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1010
  • Shipping Weight 281.0 lbs

Product Details

CABINET SYSTEM 90 DRAWER 11 3/4 D

Technical Specs

  • Item 90 Drawer Cabinet
  • Cabinet Material Steel
  • Drawer HxWxD (90) 5 7/16 in x 11 7/8 in x 3 3/16 in
  • Number of Dividers 180
  • Overall Depth 12-1/4"
  • Overall Width 34"
  • Cabinet Storage Components Drawers
  • Drawer Height 3-1/2"
  • Includes 2 Dividers Per Drawer and fully welded base
  • Cabinet Colour Gray
  • Drawer Colour Gray
  • Drawer Material Steel
  • Number of Drawers 90
  • Overall Height 68-3/8"
  • Cabinet Finish Powder Coated
  • Drawer Depth 11-1/4"
  • Drawer Width 4-7/8"
  • Includes Dividers Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list