Skip Content
BUSHING MACHINERY .134 1X1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING MACHINERY .134 1X1-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22710
  • Mfr. Model # 22710
  • UNSPSC # 31171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Mild steel machinery bushing, inside diameter 1 inch, outside diameter 1-1/2 inches, 10 gauge, plain finish.

Technical Specs

  • Outside Dia. (mm) 38.1
  • Shaft Dia. (mm) 25.4
  • Shaft Dia. Tolerance +0.010/+0.025
  • Outside Dia. Tolerance +0.010/-0.010
  • Material Low Carbon, Mild Steel
  • Item Machinery Bushings
  • Finish Plain
  • Outside Dia. (In.) 1-1/2"
  • Package Quantity 10
  • Shaft Dia. (In.) 1
  • Type Machinery Bushing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list