!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BREAKER 2 POLE 10A

BREAKER 2 POLE 10A

SQUARE D

BREAKER 2 POLE 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREAKER 2 POLE 10A

BREAKER 2 POLE 10A

SQUARE D

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SQDMG24449
  • Mfr. Model # MG24449
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Circuit Protector
  • AC Voltage Rating 277/480 VAC
  • Series C60N
  • DC Voltage Rating 125 VDC
  • Phase 1
  • Trip Type Thermal Magnetic
  • Max. Wire Size 4 AWG
  • Width 1.42"
  • Standards UL 1077, CE, CSA
  • Amps 10
  • Max. AIR Rating 5 kA
  • Curve Type C
  • Number of Poles 2
  • Terminal Connection Screw Clamp
  • Min. Wire Size 14 AWG
  • Length 3.19"
  • Depth 3"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list