!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IRON WORKER BOOT, OIL RESIST, STEEL TOE, BLACK, SZ 11/EEE W/8-IN H, LEATHER/STEEL/THINSULATE

IRON WORKER BOOT, OIL RESIST, STEEL TOE, BLACK, SZ 11/EEE W/8-IN H, LEATHER/STEEL/THINSULATE

H H BROWN WORK BOOTS

IRON WORKER BOOT, OIL RESIST, STEEL TOE, BLACK, SZ 11/EEE W/8-IN H, LEATHER/STEEL/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IRON WORKER BOOT, OIL RESIST, STEEL TOE, BLACK, SZ 11/EEE W/8-IN H, LEATHER/STEEL/THINSULATE

IRON WORKER BOOT, OIL RESIST, STEEL TOE, BLACK, SZ 11/EEE W/8-IN H, LEATHER/STEEL/THINSULATE

H H BROWN WORK BOOTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BWB07865110
  • Mfr. Model # 07865110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Comfortably protecting your feet is easy with these black iron worker boots with full-grain leather uppers. These size 11 XXX-wide, eight inches high, oil-resistant boots have rubber outsoles, removable sock liner with Summumtex(R) insoles, and lightweight rubber midsoles. They are insulated with Thinsulate(TM) for warmth and comfort.

Technical Specs

  • Item Work Boot
  • Colour Black
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulated Yes
  • Liner Material ETC anti friction
  • Outsole Material Rubber
  • Shank Material Steel
  • Footwear Closure Type Lace Up
  • Footwear Style 8" Work Boot
  • Height 8"
  • Standards CSA Grade 1
  • Metatarsal Guard No
  • Gender Men's
  • Electrical Hazard Rated Yes
  • Size 11
  • Waterproof No
  • Midsole Material Lightweight Phylon Rubber
  • Removable Insole Yes
  • Upper Material Full Grain Leather
  • Footwear Construction Type Welt
  • Footwear Width EEE
  • Resists Oil, Electric Shock, Puncture
  • Toe Type Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list