!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK BOOTS, MEN/CASUAL/LACE UP, BLACK, SIZE 10/4 IN HEIGHT, RUBBER/GRAIN LEATHER/SYNTHETIC,

WORK BOOTS, MEN/CASUAL/LACE UP, BLACK, SIZE 10/4 IN HEIGHT, RUBBER/GRAIN LEATHER/SYNTHETIC,

KODIAK

WORK BOOTS, MEN/CASUAL/LACE UP, BLACK, SIZE 10/4 IN HEIGHT, RUBBER/GRAIN LEATHER/SYNTHETIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, MEN/CASUAL/LACE UP, BLACK, SIZE 10/4 IN HEIGHT, RUBBER/GRAIN LEATHER/SYNTHETIC,

WORK BOOTS, MEN/CASUAL/LACE UP, BLACK, SIZE 10/4 IN HEIGHT, RUBBER/GRAIN LEATHER/SYNTHETIC,

KODIAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KOD304034-100
  • Mfr. Model # 304034-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

These black, casual men's boots are resistant to electric shocks, slips, punctures, and oil. The boots are made of full-grain leather, rubber, and synthetic material with an Ortholite(R) footbed, a Transpor(R) dry layer, and an aluminum toe material. These boots also feature a lightweight polyurethane midsole and composite shank. This size 10 pair has four inches in height with a lace-up closure and includes a Hex-Weave perforated liner. These boots are CSA-approved Grade 1 standard.

Technical Specs

  • Item Work Shoe
  • Colour Black
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulated No
  • Liner Material Hex-Weave Perforated
  • Outsole Material Rubber
  • Upper Material Full Grain Leather & Synthetic
  • Height 4"
  • Standards CSA Approved Grade 1
  • Metatarsal Guard No
  • Gender Men's
  • Electrical Hazard Rated Yes
  • Size 10
  • Waterproof No
  • Midsole Material Light Weight Polyurethane
  • Shank Material Composite
  • Footwear Closure Type Lace Up
  • Resists Oil, Electric Shock, Slip, Puncture
  • Toe Type Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list