!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S FIREFIGHTER BOOTS, SZ 9, LEATHER/CAMBRELLE, BLK, 14 IN H, NFPA/CSA/ASTM, PULL-ON

MEN'S FIREFIGHTER BOOTS, SZ 9, LEATHER/CAMBRELLE, BLK, 14 IN H, NFPA/CSA/ASTM, PULL-ON

STC

MEN'S FIREFIGHTER BOOTS, SZ 9, LEATHER/CAMBRELLE, BLK, 14 IN H, NFPA/CSA/ASTM, PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FIREFIGHTER BOOTS, SZ 9, LEATHER/CAMBRELLE, BLK, 14 IN H, NFPA/CSA/ASTM, PULL-ON

MEN'S FIREFIGHTER BOOTS, SZ 9, LEATHER/CAMBRELLE, BLK, 14 IN H, NFPA/CSA/ASTM, PULL-ON

STC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SHO22013-090
  • Mfr. Model # S22013-M-11090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.455 lbs

Product Details

These black, men's size 9 firefighter boots are made of full-grain leather with a Cambrelle liner. They are waterproof, breathable, and resistant to pathogens Drylock Fire and meet NFPA/CSA/ASTM standards. The boots with Thinsulate insulation have a composite toe protector, pull-on closure, puncture-resistant insole, wide width, and 14-inch height.

Technical Specs

  • Size 9
  • Gender Men's
  • Footwear Closure Type Pull On
  • Resists Abrasion, Water
  • Insulation Type Yes
  • Midsole Material Full Cork Midsole
  • Standards ASTM F2413-11, MI75, C75, PR, EH, CSA Z195-09, LM94697, NFPA
  • Footwear Width M
  • Waterproof Yes
  • Colour Black
  • Height 14"
  • Item Marshall Firefighter Boot
  • Outsole Material Welt Rubber Vibram Fire and Ice(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list