!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOT 10IN 5E METBAC SZ9

BOOT 10IN 5E METBAC SZ9

ROYER

BOOT 10IN 5E METBAC SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT 10IN 5E METBAC SZ9

BOOT 10IN 5E METBAC SZ9

ROYER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RYR7781A090
  • Mfr. Model # 7781A090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Non Metallic Upper Yes
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole No
  • Static Dissipative No
  • Insulated Yes
  • Waterproof No
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Shank Material Fiberglass
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Hook-and-Loop
  • Heel Height 3/4"
  • Max. Heat Rating 300 Degrees F
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1.00
  • Toe Type Steel
  • Upper Material Description Full Grain Leather
  • ASTM Standards Met Impact (I/75), Compression (C/75)
  • Colour Black
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 9
  • Style Number C7781
  • Metal Chip Resisting Sole Yes
  • Liner Material Leather
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • CSA Footwear Standard CAN/CSA-Z195-14
  • Footwear Shank Type Fiberglass
  • Height 10''
  • Predominant Footwear Colour Black
  • Standards 4 - 14
  • Upper Boot Material All Leather

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list