Skip Content
BLOWER PSC 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER PSC 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDN2
  • Mfr. Model # 1TDN2
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 2.9 lbs

Product Details

PSC Blower, Forward Curve, Direct Drive, Wheel Dia 2 In, CFM @ 0.000-In SP 12, Voltage 115, 60 Hz, Single Phase, Full Load Amps 0.80, RPM 3340, Max Inlet Temp 104 Deg F, Overall Height 3 7/8 In, Overall Width 3 15/16 In, Overall Depth 4 In, Includes Disch

Technical Specs

  • Bearing Type Ball
  • Item OEM Blower
  • Includes Discharge Mounting Flange
  • CFM @ 0.000-In. SP 12
  • CFM @ 0.200-In. SP 6
  • CFM @ 0.100-In. SP 9
  • Full Load Amps 0.08
  • Overall Depth 4"
  • Phase 1
  • Dimension B 4-3/16"
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Drive Type Direct
  • Hz 50/60
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Width 3-15/16"
  • RPM 3340
  • Overall Height 3-7/8"
  • Wheel Type Forward Curve
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Replaces 2C782
  • Motor Insulation Class B
  • Dimension C 4-1/16"
  • Dimension D 1-5/16"
  • Dimension A 4"
  • Dimension E 3-7/8"
  • Dimension L 1-5/8"
  • Dimension M 1-7/16"
  • Dimension J 2-1/4"
  • Inlet Dia. 1-7/8"
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 1-1/4 dia.
  • Housing Colour Gray
  • With Flange Yes
  • Outlet Dia. 1-1/4"
  • Blower Conduit Box No
  • Blower Item OEM Specialty Blower
  • Blower Motor Type Permanent Split Capacitor
  • Blower Outlet Shape Round
  • Blower Voltage 115VAC
  • Blower Wheel Diameter 2"
  • Blower Thermal Protection Auto
  • Blower Wheel Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list